Counter Top Pop Up Receptacle, Round, 4" Diameter, Stainless Steel

Item #: 2185345

Cat #: PUR20ACD-SS

UPC: 784149410202

$ 589.81 EA
Company wide:
0 in stock
Counter Top Pop Up Receptacle, Round, 4 Inch Diameter, 20 Amp Tamper Reistant Duplex Receptacle, 2 USB Ports, 5.700 Inch Pop-Up Height, Stainless Steel, Includes 5 Foot Wire Whip

Overview

Counter Top Pop Up Receptacle, Round, 4 Inch Diameter, 20 Amp Tamper Reistant Duplex Receptacle, 2 USB Ports, 5.700 Inch Pop-Up Height, Stainless Steel, Includes 5 Foot Wire Whip

The Lew Electric countertop pop up power assembly is designed to be hidden in a kitchen countertop or any other indoor surface where it is not possible or convenient to have a wall outlet. When in the closed position the components are hidden under the counter.

Also known as: 784149410202, PUR20ACD-SS, LEWPUR20ACDSS

Specifications

Amps: 20
Material: Stainless Steel
Diameter: 4 in
Amps: 20
Diameter: 4 in
Material: Stainless Steel