1
more

16W CFL Retrofit LED Lamp, 27-50K
Item #: 2185218
Cat #: 16PL-C/T/COR/42HV-5CCT/FF18/4P/10/1
UPC: 046677589783
$ 25.49 EA
Company wide:
147
in stock
Documents & Guides
LED PL-C/T Retrofit Lamp: UL TYPE A+B, Ballast Compatible or Ballast Bypass 120-277V; Selectable Color Temperature: 2700/3000/3500/4000/5000K, Wattage: 16, Lumens (Depending on color choice): 1750-1850, Rotating Head for Horizontal or Vertical Mount, Base: G24q 4-Pin. Signify Order Code: 577890, 12NC 929003477604, Product Name: 16PL-C/T/COR/42HV-5CCT/FF18/4P/10/1.
Overview
LED PL-C/T Retrofit Lamp: UL TYPE A+B, Ballast Compatible or Ballast Bypass 120-277V; Selectable Color Temperature: 2700/3000/3500/4000/5000K, Wattage: 16, Lumens (Depending on color choice): 1750-1850, Rotating Head for Horizontal or Vertical Mount, Base: G24q 4-Pin. Signify Order Code: 577890, 12NC 929003477604, Product Name: 16PL-C/T/COR/42HV-5CCT/FF18/4P/10/1.
Philips PLED 4-pin & 2-pin lamps are an affordable LED solution to replace compact flourescent lamps. The product provides a natural lighting effect for use in many lighting applications, and provides instant energy savings, making them an environmentally-friendly solution. Available as replacements for 13W, 26W and 32W compact fluorescent lamps.
Also known as: 046677589783, 16PL-C/T/COR/42HV-5CCT/FF18/4P/10/1, PHI16PLCTCOR42HV5C
Specifications
| Color Rendering Index (CRI): | 82 |
| Mounting: | Horizontal/Vertical |
| Lumens: | 1850, 1750 |
| Shape: | PL-C (Quad Tube), PL-T (Triple Tube) |
| Material: | Plastic |
| Wattage: | 16 |
| Type: | LED Retrofit, Hybrid (Type A+B) |
| Base: | 4-Pin (G24q) |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Volts AC Range: | 120 - 277 |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 1850, 1750 |
| Material: | Plastic |
| Type: | LED Retrofit, Hybrid (Type A+B) |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Mounting: | Horizontal/Vertical |
| Shape: | PL-C (Quad Tube), PL-T (Triple Tube) |
| Wattage: | 16 |
| Base: | 4-Pin (G24q) |
| Volts AC Range: | 120 - 277 |