Smoke Alarm, 10-Year Battery

Item #: 2185150

Cat #: 21031466

UPC: 047871314669

$ 44.87 EA
Company wide:
518 in stock
Documents & Guides
Smoke Alarm, 10-Year Battery, and Voice Alerts

Overview

Smoke Alarm, 10-Year Battery, and Voice Alerts

North America’s #1 home fire safety brand (based on total household installations as of December 2022) is bringing you the next level of fire safety with the Kidde Smoke Alarm model 20SD10. This alarm offers a modern 5” design ideal for all living spaces. Cutting edge technology sends fast alerts that give your family more time to get out safely and enhanced sensing technology reduces false alarms often caused by cooking. Comprehensively tested and designed to the latest UL standard for safety and reliability, this Kidde DETECT alarm is powered by a 10-year battery so you never have to change a battery. Plus, it’s self-testing and easy to install with the included twist-and-click mounting bracket. Equipped with end-of-life notifications, the alarm will beep to remind you it’s time to replace it 10 years after it is powered.

Also known as: 047871314669, 21031466, KID20SD10

Specifications

Type: Smoke Alarm
Color: White
Type: Smoke Alarm
Color: White