100' Diffused Linear LED Light, 24V/30K

Item #: 2184582

Cat #: DI-24V-STMLT4-30-100

UPC: 848333036842

$ 1190.88 EA
Company wide:
14 in stock
Documents & Guides
STREAMLITE™ Diffused Linear LED Light, 5W/Ft., 24V, 90+ CRI, 3000K, 100 Ft. Length With 1.8" Cut Points *Diode LED Part# 13112*

Overview

STREAMLITE™ Diffused Linear LED Light, 5W/Ft., 24V, 90+ CRI, 3000K, 100 Ft. Length With 1.8" Cut Points *Diode LED Part# 13112*
Also known as: 848333036842, DI-24V-STMLT4-30-100, DIODI24VSTMLT43010

Specifications

Color Temperature: 3000 (Warm White)
Length: 100 ft
Volts DC: 24
Color Rendering Index (CRI): 90+
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts DC: 24
Light Technology: LED
Length: 100 ft
Color Rendering Index (CRI): 90+