LED 6W A19 DIM 3000K

Item #: 2184473

Cat #: L40A19D2530K

UPC: 762148186281

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
TCP L40A19D2530K LED 6W A19

Overview

TCP L40A19D2530K LED 6W A19
Also known as: 762148186281, L40A19D2530K, TCPL40A19D2530K

Specifications

No Specifications Available