16' Diffused Linear LED Light, 24V/30K

Item #: 2183981

Cat #: DI-24V-STMLT-30-016

UPC: 848333026379

$ 165.46 EA
Company wide:
117 in stock
Documents & Guides
STREAMLITE™ Diffused Linear LED Light, 3.3W/Ft., 24V, 90+ CRI, 3000K, 16 Ft. Length With 1.8" Cut Points *Diode LED Part# 12873*

Overview

STREAMLITE™ Diffused Linear LED Light, 3.3W/Ft., 24V, 90+ CRI, 3000K, 16 Ft. Length With 1.8" Cut Points *Diode LED Part# 12873*
Also known as: 848333026379, DI-24V-STMLT-30-016, DIODI24VSTMLT30016

Specifications

Color Temperature: 3000 (Warm White)
Volts DC: 24
Length: 16 ft
Color Rendering Index (CRI): 90+
Light Technology: LED
Color Temperature: 3000 (Warm White)
Length: 16 ft
Light Technology: LED
Volts DC: 24
Color Rendering Index (CRI): 90+