16' LED Tape Light, 24V/27K

Item #: 2183814

Cat #: DI-24V-BLBSC2-27-016

UPC: 848333020858

$ 142.02 EA
Company wide:
108 in stock
Documents & Guides
BLAZE™ LED Tape Light, 2.93W/Ft., 24V, 90+ CRI, 2700K, 16 Ft. Length With 2" Cut Points *Diode LED Part# 12679*

Overview

BLAZE™ LED Tape Light, 2.93W/Ft., 24V, 90+ CRI, 2700K, 16 Ft. Length With 2" Cut Points *Diode LED Part# 12679*
Also known as: 848333020858, DI-24V-BLBSC2-27-016, DIODI24VBLBSC22701

Specifications

Volts DC: 24
Length: 16 ft
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 90+
Light Technology: LED
Volts DC: 24
Color Temperature: 2700 (Warm White)
Light Technology: LED
Length: 16 ft
Color Rendering Index (CRI): 90+