
LED Tape Light, 24V, 3000K, 400' Spool
Item #: 2183795
Cat #: DI-24V-BLBSC1-30-400
UPC: 848333024917
$ 1339.20 EA
Company wide:
0
in stock
Documents & Guides
LED Tape Light, Blaze Basics, 24 Volt, 3000K, 400 Foot Spool
Overview
LED Tape Light, Blaze Basics, 24 Volt, 3000K, 400 Foot Spool
Performance and value for everyday projects. Our most popular tape light, available in a wide range of color temperatures and outputs. 7 Year Warranty.
Also known as: 848333024917, DI-24V-BLBSC1-30-400, DIODI24VBLBSC13040
Specifications
| Color Temperature: | 3000 (Warm White) |
| Length: | 400 ft |
| Volts AC: | 24 |
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 24 |
| Length: | 400 ft |