LED Tape Light, 3000K, 16.4' Spool, 121 Lumen per Foot, 12VDC

Item #: 2183676

Cat #: DI-12V-BLBSC1-30-016

UPC: 848333020636

$ 67.20 EA
Company wide:
0 in stock
Documents & Guides
LED Tape Light, 3000K, 16.4 Foot Spool, 121 Lumen per Foot, 12 Volt DC *Diode LED Part# 12635*

Overview

LED Tape Light, 3000K, 16.4 Foot Spool, 121 Lumen per Foot, 12 Volt DC *Diode LED Part# 12635*

BLAZE is a value engineered LED tape light leveraging the advances in efficient, clean technology, streamlined manufacturing, and economies of scale.

Also known as: 848333020636, DI-12V-BLBSC1-30-016, DIODI12VBLBSC13001

Features & Benefits

  • 90֡ CRI
  • Heavy-duty copper PCB for long lasting performance
  • Can comply with Title 24 Part 6 JA8 requirements
  • 100/200/300 lumen outputs
  • 7 Year limited warranty
  • Precision color rendering with 90֡ R9 value
  • 12V and 24V platforms

Specifications

Color Temperature: 3000 (Warm White)
Volts DC: 12
Length: 16.400 ft
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Length: 16.400 ft
Dimmable: Yes
Volts DC: 12
Light Technology: LED