4" MR16 LED Recessed Housing

Item #: 2182910

Cat #: E44MR16RICAT

UPC: 080083818341

$ 53.56 EA
Company wide:
2 in stock
Documents & Guides
Recessed 4” Aperture Ultra-Shallow Install From Below Remodeler Type Housing With Integral Step Down Transformer Optimized For Low Voltage LED MR16 Lamps. Suitable For 2X4 Residential Framing Or Shallow Plenum Commercial Construction, Meets Restrictive Airflow Requirements And Can Be Used In Direct Contact With Insulation. Use With Compatible Halo™ Trims And Led Mr16 Lamps (By Others) Providing A Broad Range Of Trim Styles And Optical Distributions.

Overview

Recessed 4” Aperture Ultra-Shallow Install From Below Remodeler Type Housing With Integral Step Down Transformer Optimized For Low Voltage LED MR16 Lamps. Suitable For 2X4 Residential Framing Or Shallow Plenum Commercial Construction, Meets Restrictive Airflow Requirements And Can Be Used In Direct Contact With Insulation. Use With Compatible Halo™ Trims And Led Mr16 Lamps (By Others) Providing A Broad Range Of Trim Styles And Optical Distributions.
Also known as: 080083818341, E44MR16RICAT, HALE44MR16RICAT

Specifications

Shape: MR16 (Mini Reflector), Round
Size: 4 in
Volts AC: 120
Shape: MR16 (Mini Reflector), Round
Volts AC: 120
Size: 4 in