M12 FUEL™ 18 Gauge Compact Brad Nailer

Item #: 2182743

Cat #: 2541-20

UPC: 045242771851

$ 292.10 EA
Company wide:
1 in stock
Documents & Guides
M12 FUEL™ 18 Gauge Compact Brad Nailer

Overview

M12 FUEL™ 18 Gauge Compact Brad Nailer

Our M12 FUEL™ 18 Gauge Compact Brad Nailer delivers peak productivity at the jobsite, providing users with unmatched nailing performance & access to tight spaces with the compact, lightweight, ergonomic design. Leveraging a nitrogen air spring mechanism, this brad nailer enables our users to sink 5/8” – 1-½” brad nails to the proper depth in both hard and soft materials while leaving clean, consistent nail holes. Because of the compact design, our M12 FUEL™ 18 Gauge Compact Brad Nailer delivers the most access of any cordless brad nailer in the lightest weight design at only 4.6lbs when paired with our M12 REDLITHIUM™ 2.0 battery. When paired with an M12™ CP2.0 Battery, the M12 FUEL™ 18 Gauge Compact Brad Nailer provides over 700 nail fires on a single battery charge. For additional run time, the M12 FUEL™ 18 Gauge Compact Brad Nailer is fully compatible with all Milwaukee® M12™ REDLITHIUM™ Batteries.

Also known as: 045242771851, 2541-20, MIL254120

Specifications

Gauge: 18 AWG
Gauge: 18 AWG