Dual Coat Lenses, Clear

Item #: 2182734

Cat #: 48-73-2070

UPC: 045242661909

$ 20.03 EA
Company wide:
7 in stock
Documents & Guides
Over the Glasses, Dual Coat Lenses, Clear, Polycarbonate

Overview

Over the Glasses, Dual Coat Lenses, Clear, Polycarbonate

Our Over The Glasses (OTG) are designed to fit over most prescription glasses and give you the Most Secure Wear. Staying secure with a wraparound frame, these over glasses also feature a top rubber guard that helps protect your eyes against debris. For added protection, the lenses are high-velocity impact tested to provide you with military-grade impact protection. This protective eyewear features an anti-scratch hard exterior coating and a fog-free interior coating, keeping the lenses clear and unobstructed to withstand the demands of the jobsite. Clear and tinted lens color options are available, so your eyes stay safe whether working indoors or outdoors.

Also known as: 045242661909, 48-73-2070, MIL48732070

Specifications

Color: Clear
Material: Polycarbonate
Color: Clear
Material: Polycarbonate