LED 4' T8 Lamp, 35K

Item #: 2182456

Cat #: 9.9T8/COR/48-835/MF15/G/DIM 25/1

UPC: 046677579319

$ 8.97 EA
Company wide:
10 in stock
Documents & Guides
LED CorePro MainsFit (UL Type-B) T8: 9.9 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 1550, Beam Angle: 240, CRI: 80, Color Temperature: 3500K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (add jumper wire to convert to shunted lampholder), Signify/Philips CC# 579318, 12NC 929003523704, Product Name 9.9T8/COR/48-835/MF15/G/DIM 25/1

Overview

LED CorePro MainsFit (UL Type-B) T8: 9.9 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 1550, Beam Angle: 240, CRI: 80, Color Temperature: 3500K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (add jumper wire to convert to shunted lampholder), Signify/Philips CC# 579318, 12NC 929003523704, Product Name 9.9T8/COR/48-835/MF15/G/DIM 25/1
Also known as: 046677579319, 9.9T8/COR/48-835/MF15/G/DIM 25/1, PHI9.9T8COR48835MF

Specifications

Diameter: 1 in
Lumens: 1550
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Type: LED Retrofit
Wattage: 9.900
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Material: Frosted Glass
Diameter: 1 in
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Type: LED Retrofit
Base: Medium Bi-Pin (G13)
Material: Frosted Glass
Lumens: 1550
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Wattage: 9.900
Volts AC Range: 120 - 277