3A, 5.5kV, 63kA, NCLPT Series

Item #: 2182240

Cat #: 5NCLPT-3E

UPC: 051712583183

$ 129.53 EA
Company wide:
22 in stock
Eaton Bussmann series NCLPT fuse, CLPT type current limiting fuse, Single barrel (non-indicating), 3E, E class, 5.5 kV max., 4.8 kV nominal, 63 kA interrupt, 3 A, 63K A Breaking Cap, Class E, Bolt-on

Overview

Eaton Bussmann series NCLPT fuse, CLPT type current limiting fuse, Single barrel (non-indicating), 3E, E class, 5.5 kV max., 4.8 kV nominal, 63 kA interrupt, 3 A, 63K A Breaking Cap, Class E, Bolt-on

Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD® motor starters. The ferrule fuses are available in a range of sizes to meet standard industry specifications. Additionally, fuseclips are available as well as mountings in disconnect and non-disconnect versions with insulation material options to achieve various voltage BIL ratings. All of our E-Rated medium voltage fuses include open fuse indication with available microswitch for remote indication to speed troubleshooting and indoor/outdoor ratings are available on select fuses.

Also known as: 051712583183, 5NCLPT-3E, BUS5NCLPT3E

Specifications

Amps: 3
Class: E
Interrupt Rating AC: 63 kA
Volts AC: 5.500kV
Family / Style: NCLPT
Standards: ANSI
Diameter: 21mm
Length: 143mm
Amps: 3
Interrupt Rating AC: 63 kA
Family / Style: NCLPT
Diameter: 21mm
Class: E
Volts AC: 5.500kV
Standards: ANSI
Length: 143mm