2A, 5.5kV, 63kA, NCLPT Series

Item #: 2182238

Cat #: 5NCLPT-2E

UPC: 051712697538

$ 203.15 EA
Company wide:
16 in stock
Eaton Bussmann series medium auxiliary fuse, 5.5kV 1E RATED CURRENT LIMITING FUSE, 2 A, 63K A Breaking Cap, ANSI, Class E, Bolt-on

Overview

Eaton Bussmann series medium auxiliary fuse, 5.5kV 1E RATED CURRENT LIMITING FUSE, 2 A, 63K A Breaking Cap, ANSI, Class E, Bolt-on

Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD® motor starters. The ferrule fuses are available in a range of sizes to meet standard industry specifications. Additionally, fuseclips are available as well as mountings in disconnect and non-disconnect versions with insulation material options to achieve various voltage BIL ratings. All of our E-Rated medium voltage fuses include open fuse indication with available microswitch for remote indication to speed troubleshooting and indoor/outdoor ratings are available on select fuses.

Also known as: 051712697538, 5NCLPT-2E, BUS5NCLPT2E

Specifications

Amps: 2
Class: E
Interrupt Rating AC: 63 kA
Volts AC: 5.500kV
Family / Style: NCLPT
Standards: ANSI
Diameter: 21mm
Length: 143mm
Amps: 2
Interrupt Rating AC: 63 kA
Family / Style: NCLPT
Diameter: 21mm
Class: E
Volts AC: 5.500kV
Standards: ANSI
Length: 143mm