1.5A, 15.5kV, 80kA, CLPT Series, Indicator

Item #: 2182232

Cat #: 15CLPT-1.5E

UPC: 05171252656

Company wide:
0 in stock
CLPT fuse, Current limiting fuse, Single barrel (indicating) , 1.5 Amp, 15.5 kV max., 14.4 kV nominal, 80kA interrupt

Overview

CLPT fuse, Current limiting fuse, Single barrel (indicating) , 1.5 Amp, 15.5 kV max., 14.4 kV nominal, 80kA interrupt

Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD® motor starters. The ferrule fuses are available in a range of sizes to meet standard industry specifications. Additionally, fuseclips are available as well as mountings in disconnect and non-disconnect versions with insulation material options to achieve various voltage BIL ratings. All of our E-Rated medium voltage fuses include open fuse indication with available microswitch for remote indication to speed troubleshooting and indoor/outdoor ratings are available on select fuses.

Also known as: 05171252656, 15CLPT-1.5E, BUS15CLPT112

Specifications

Type: Indicator
Volts AC: 15.500kV
Diameter: 41 mm
Class: E
Family / Style: CLPT
Standards: ANSI
Length: 328 mm
Type: Indicator
Diameter: 41 mm
Family / Style: CLPT
Length: 328 mm
Volts AC: 15.500kV
Class: E
Standards: ANSI