0.5A, 25.5kV, 44kA, CLPT Series, Indicator

Item #: 2182231

Cat #: 25CLPT-1/2E

UPC: 051712583244

$ 416.74 EA
Clearance
Price good while supplies last
Company wide:
13 in stock
CLPT fuse, Current limiting fuse, Single barrel (indicating) , 0.5 Amp, 25.5 kV max.

Overview

CLPT fuse, Current limiting fuse, Single barrel (indicating) , 0.5 Amp, 25.5 kV max.

Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD® motor starters. The ferrule fuses are available in a range of sizes to meet standard industry specifications. Additionally, fuseclips are available as well as mountings in disconnect and non-disconnect versions with insulation material options to achieve various voltage BIL ratings. All of our E-Rated medium voltage fuses include open fuse indication with available microswitch for remote indication to speed troubleshooting and indoor/outdoor ratings are available on select fuses.

Also known as: 051712583244, 25CLPT-1/2E, BUS25CLPT12

Specifications

Type: Indicator
Class: E
Family / Style: CLPT
Standards: ANSI
Diameter: 41mm
Volts AC: 25.500kV
Interrupt Rating AC: 44kA
Length: 447mm
Type: Indicator
Family / Style: CLPT
Diameter: 41mm
Interrupt Rating AC: 44kA
Class: E
Standards: ANSI
Volts AC: 25.500kV
Length: 447mm