EV Charging Station, Wall Mount, 50A, 1 Phase, 18' Cable

Item #: 2182123

Cat #: CPF50-L18-WALLMNT-CMK6-GW-USA

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
EV Charging Station, Wall Mount, Level 2, 50A, 1 Phase, 18' Cable

Overview

EV Charging Station, Wall Mount, Level 2, 50A, 1 Phase, 18' Cable

CPF50 supports flexible current settings up to 50 A to fit your needs. Power Select allows CPF50 stations to be installed and software-configured for current input/output lower than the maximum 50 A rating depending on your electrical and charging requirements. CPF50 Power Select current input/output options include 16 A, 24 A, 32 A, 40 A, and 48 A.

Also known as: CPF50-L18-WALLMNT-CMK6-GW-USA, CGTCPF50L18WALLMNT

Specifications

Phase: 1
Amps: 50
Phase: 1
Amps: 50