Pre-Assembled Battery Rack, 6 Slot Capacity, Steel With Black Powder Coat Finish

Item #: 2181893

Cat #: EG4EBR00V00A6SW

UPC:

$ 789.00 EA
Company wide:
0 in stock
Documents & Guides
Pre-Assembled Battery Rack, 6 Slot Capacity, Built-In Heavy Duty 600 Amp Busbars With Protective Covers, 24 x 26 x 46 Inch, Steel With Black Powder Coat Finish

Overview

Pre-Assembled Battery Rack, 6 Slot Capacity, Built-In Heavy Duty 600 Amp Busbars With Protective Covers, 24 x 26 x 46 Inch, Steel With Black Powder Coat Finish

EG4 Storage Solutions 6 Slot Battery Rack comes fully assembled and ready-to-roll with casters. The rack’s cabinet door swings open on a sturdy hinge, allowing easy access to the equipment and cables for easy installation. The door panel locks securely to help prevent damage, tampering, and/or theft. The front and back side panels are vented, allowing for air to flow freely and keep equipment cool. Top and bottom ports allow for easy cable routing.

Also known as: EG4EBR00V00A6SW

Specifications

Width: 24 in
Depth: 26 in
Color: Black
Material: Steel
Height: 46 in
Finish: Powder Coated
Width: 24 in
Color: Black
Height: 46 in
Depth: 26 in
Material: Steel
Finish: Powder Coated