200W Power & Color Selectable Round LED Highbay Gen 2, 30/40/50K

Item #: 2181842

Cat #: KT-RHLED200PS-12C-8CSB-VDIM-/G2

UPC: 843654160849

$ 135.00 EA
Clearance
Price good while supplies last
Company wide:
7 in stock
Documents & Guides
200W Power & Color Selectable Round LED Highbay Gen 2 200/150/100W 90 Deg Lens 12-Inch Diameter 120-277V 3000K/4000K/5000K 0-10V Dimming Built-In Sensor Receptacle Standard Black Housing O-Bolt & J-Hook Included

Overview

200W Power & Color Selectable Round LED Highbay Gen 2 200/150/100W 90 Deg Lens 12-Inch Diameter 120-277V 3000K/4000K/5000K 0-10V Dimming Built-In Sensor Receptacle Standard Black Housing O-Bolt & J-Hook Included
Also known as: 843654160849, KT-RHLED200PS-12C-8CSB-VDIM-/G2, KEYKTRHLED200PS12C

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Light Technology: LED
Wattage: Selectable
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: Selectable
Light Technology: LED
Volts AC Range: 120 - 277