8.5W PAR30L LED Lamp, 30K

Item #: 2181748

Cat #: 8.5PAR30L/COR/930/F40/D/P/ULW/T20-6/1FB

UPC: 046677586294

$ 9.31 EA
Company wide:
158 in stock
Documents & Guides
8.5 Watt PAR30L LED Lamp, 120V, 90 CRI, 900 Lumens, 3000K, E26 (Medium Screw) Base, *Dimmable With Specific Dimmers*. Signify/Philips CC# 586297, 12NC 929003738704, Product name: 8.5PAR30L/COR/930/F40/D/P/ULW/T20 6/1FB.

Overview

8.5 Watt PAR30L LED Lamp, 120V, 90 CRI, 900 Lumens, 3000K, E26 (Medium Screw) Base, *Dimmable With Specific Dimmers*. Signify/Philips CC# 586297, 12NC 929003738704, Product name: 8.5PAR30L/COR/930/F40/D/P/ULW/T20 6/1FB.

Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application. 

Also known as: 046677586294, 8.5PAR30L/COR/930/F40/D/P/ULW/T20-6/1FB, PHI8PAR30LCOR930F4

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 90
Lumens: 900
Wattage: 8.500
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Wattage: 8.500
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 900
Light Technology: LED