13W PAR38 LED Lamp, 40K

Item #: 2181747

Cat #: 13PAR38/COR/940/F25/DIM/P/ULW/T20 6/1FB

UPC: 046677586157

$ 11.94 EA
Company wide:
73 in stock
Documents & Guides
13 Watt PAR38 LED Lamp, 120V, 90 CRI, 1300 Lumens, 4000K, E26 (Medium Screw) Base, *Dimmable With Specific Dimmers*, Signify/Philips CC# 586156, 12NC 929003737304, Product Name: 13PAR38/COR/940/F25/DIM/P/ULW/T20 6/1FB.

Overview

13 Watt PAR38 LED Lamp, 120V, 90 CRI, 1300 Lumens, 4000K, E26 (Medium Screw) Base, *Dimmable With Specific Dimmers*, Signify/Philips CC# 586156, 12NC 929003737304, Product Name: 13PAR38/COR/940/F25/DIM/P/ULW/T20 6/1FB.

Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.

Also known as: 046677586157, 13PAR38/COR/940/F25/DIM/P/ULW/T20 6/1FB, PHI13PAR38COR940F2

Specifications

Base: Medium Screw (E26)
Wattage: 13
Color Temperature: 4000 (Cool White)
Lumens: 1300
Color Rendering Index (CRI): 90
Light Technology: LED
Dimmable: Yes
Angle: 25°
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90
Dimmable: Yes
Wattage: 13
Lumens: 1300
Light Technology: LED
Angle: 25°