2' T8 LED Lamp, 40K

Item #: 2181695

Cat #: 84872

UPC: 807154848720

$ 12.96 EA
Company wide:
67 in stock
Documents & Guides
LED T8 Linear Tube 7W 24in 4000K Double-Single Ended Bypass Type B 110-277V 950 Lumen 50000 hrs Medium Bi-Pin Base 83 CRI

Overview

LED T8 Linear Tube 7W 24in 4000K Double-Single Ended Bypass Type B 110-277V 950 Lumen 50000 hrs Medium Bi-Pin Base 83 CRI
Also known as: 807154848720, 84872, HCO84872

Specifications

Wattage: 7
Lumens: 950
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Base: Medium Bi-Pin (G13)
Wattage: 7
Color Temperature: 4000 (Cool White)
Base: Medium Bi-Pin (G13)
Lumens: 950
Length: 24 in , 2 ft