LED Module, 4", 700 Lumen, Multi-CCT

Item #: 2181678

Cat #: REL433-700L-DIMTR-120-27K/35K/40K/50K-90-W-WH

UPC: 194672061619

$ 17.18 EA
Company wide:
4 in stock
Documents & Guides
No Documents Available
LED Module, 4 Inch, 10 Watt, 700 Lumen, Multi-CCT: 270K0/3000K/3500K/4000K/5000K, 120 Volt, Dimmable down to 10% of fully light output with Electronic Low Voltage (ELV) dimmers, White Trim/Baffle, for New Construction, Remodel and Retrofit. The Elite REL433 series works in Elite housings (LD4IC-AT, LD4RIC-AT) and existing Elite 4” incandescent housings (B4IC-AT, B4RIC-AT). Also suitable for use in most 4” recessed downlight housings.

Overview

LED Module, 4 Inch, 10 Watt, 700 Lumen, Multi-CCT: 270K0/3000K/3500K/4000K/5000K, 120 Volt, Dimmable down to 10% of fully light output with Electronic Low Voltage (ELV) dimmers, White Trim/Baffle, for New Construction, Remodel and Retrofit. The Elite REL433 series works in Elite housings (LD4IC-AT, LD4RIC-AT) and existing Elite 4” incandescent housings (B4IC-AT, B4RIC-AT). Also suitable for use in most 4” recessed downlight housings.

The Elite REL433 has been engineered for New Construction, Remodel and Retrofit applications for 4 inch downlights. Dedicated housings install the same way as our standard incandescent downlights. Over 700 usable lumens are directed from the luminaire to the work surface. Lighting is smooth and comfortable, all while using 75% less energy than the equivalent 50W BR20 and 25% less than the common 18W CFL. Plus the Elite REL433 features 50,000hrs of life, and California Title-24 compliance. 

Also known as: 194672061619, REL433-700L-DIMTR-120-27K/35K/40K/50K-90-W-WH, ETEREL433700LDIM

Specifications

Wattage: 10
Volts AC: 120
Color: White
Lumens: 700
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Wattage: 10
Color: White
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Lumens: 700
Dimmable: Yes