4' LED Strip Light

Item #: 2181541

Cat #: ZL1N L48 3000LM FST MVOLT 35K

UPC:

Company wide:
0 in stock
Documents & Guides
LED Strip Light, 4 Ft., 120-277V, Lumens: 3000, Color Temperature: 3000K, CRI: 90, Snap-On Frosted Diffuse, White

Overview

LED Strip Light, 4 Ft., 120-277V, Lumens: 3000, Color Temperature: 3000K, CRI: 90, Snap-On Frosted Diffuse, White

Built on the compact, low-profile Z strip channel, this LED strip offers long maintenance-free life, several color temperatures, lumen outputs and lengths. Ideal for new construction and retrofit applications in T5 and T8 lengths. Ideal for uplight and downlight in commercial, retail, manufacturing, warehouse, cove and display applications.

Also known as: ZL1N L48 3000LM FST MVOLT 35K, LITZL1NL48300.....

Specifications

Color: Frosted, White
Wattage: 30
Length: 4 ft, 48 in
Lumens: 3000
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Color: Frosted, White
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277
Wattage: 30
Lumens: 3000
Light Technology: LED