
75/95/110W HID Retrofit LED Lamp, 30/40/50K
Item #: 2181312
Cat #: KT-LED110PSHID-H-EX39-8CSB-D
UPC: 843654138930
Company wide:
0
in stock
Documents & Guides
LED Lamp, HID Replacement, Selectable Watt: 75/95/110, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, EX39 Mogul Base, Designed for Horizontal Application, Replaces 400W HID
Overview
LED Lamp, HID Replacement, Selectable Watt: 75/95/110, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, EX39 Mogul Base, Designed for Horizontal Application, Replaces 400W HID
Keystone LED horizontal luminaires are the optimal LED lamps for upgrading metal halide canopy and parking lot light fixtures from HID. These lamps help ensure parking lot lights remain well illuminated and safe, without the large energy consumption of metal halide fixtures.
Also known as: 843654138930, KT-LED110PSHID-H-EX39-8CSB-D, KEYKTLED110PSHIDHE
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 110, 75, 95, Selectable |
| IP/NEMA Rating: | IP64 |
| Light Technology: | LED |
| Lumens: | Selectable |
| Volts AC Range: | 120 - 277 |
| Base: | Mogul Extended Screw (EX39) |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| IP/NEMA Rating: | IP64 |
| Lumens: | Selectable |
| Base: | Mogul Extended Screw (EX39) |
| Wattage: | 110, 75, 95, Selectable |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |