215LB403B Loadbreak Kit with Compression Lug, 200A, 15 kV

Item #: 2181077

Cat #: 215LB403B-LB-KT

UPC: 076308283056

$ 211.82 EA
Company wide:
5 in stock
Documents & Guides
215LB403B Loadbreak Kit with Compression Lug, 200A, 15 kV

Overview

215LB403B Loadbreak Kit with Compression Lug, 200A, 15 kV
Also known as: 076308283056, 215LB403B-LB-KT, MMM215LB403B

Specifications

Amps: 200
Amps: 200