215LB403B Loadbreak Kit with Compression Lug, 200A, 15 kV

Item #: 2181077

Cat #: 215LB403B-LB-KT

UPC: 076308283056

$ 230.24 EA
Company wide:
29 in stock
Documents & Guides
215LB403B Loadbreak Kit with Compression Lug, 200A, 15 kV

Overview

215LB403B Loadbreak Kit with Compression Lug, 200A, 15 kV

3M™ Loadbreak Elbow Connectors, 15 kV, 25/28 kV and 35 kV, 200 A are fully shielded, insulated, and submersible products that provide a means to mate or disconnect cable to switchgear, transformers, or sectionalizing equipment on power distribution systems. They are used for pad-mounted or subsurface applications, where the components may be exposed to direct sunlight or continuously submerged in water up to 6 feet (2m).

Also known as: 076308283056, 215LB403B-LB-KT, MMM215LB403B

Specifications

Amps: 200
Amps: 200