LEDlescent LED Lamp, T8, 48", 12W, 120-277V, 3000K

Item #: 2181030

Cat #: LED12T8/L48/FG/830/BFG2

UPC: 046135414503

Company wide:
0 in stock
Documents & Guides
LEDlescent LED Ballast-Free Lamp, 12 Watt, 120-277 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1700, CRI: 82, Color Temperature: 3000K, Length: 48 inch, Designed to Replace Traditional Fluorescent T8/T12 Lamps by Bypassing the Existing Ballast, Standard Case Qty: 25 *Sylvania Part # 41450*

Overview

LEDlescent LED Ballast-Free Lamp, 12 Watt, 120-277 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1700, CRI: 82, Color Temperature: 3000K, Length: 48 inch, Designed to Replace Traditional Fluorescent T8/T12 Lamps by Bypassing the Existing Ballast, Standard Case Qty: 25 *Sylvania Part # 41450*

LEDlescent T8 Ballast-Free lamps are an energy saving alternative, designed to replace traditional fluorescent T8/T12 lamps by bypassing the existing ballast. These LED T8 lamps contain no mercury, provide instant light and a uniform light distribution.

Also known as: 046135414503, LED12T8/L48/FG/830/BFG2, SYLLED12T8L48FGBFG

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 1700
Wattage: 12
Length: 4 ft, 48 in
Material: Glass
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Color Temperature: 3000 (Warm White)
Lumens: 1700
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 82
Wattage: 12
Material: Glass
Dimmable: No
Type: Ballast Bypass (Type B)