Threaded Bridle Ring, 4"

Item #: 2180797

Cat #: F4BRT64

UPC: 835243026612

$ 3.44 EA
Company wide:
94 in stock
Documents & Guides
Threaded Bridle Ring, 4 Inch Diameter, 1/4"-20 Tread Size

Overview

Threaded Bridle Ring, 4 Inch Diameter, 1/4"-20 Tread Size
Also known as: 835243026612, F4BRT64, ORBF4BRT64

Specifications

Diameter: 4 in
Diameter: 4 in