Terra UL 184 CC 6N4-7M-H-0 Terra 180 kW charger, CCS 1 + CCS 1, 6 m/20 ft cables 400 A, HC, NA

Item #: 2180351

Cat #: 6AGC100820

UPC:

Company wide:
0 in stock
Documents & Guides
Terra 184 EV charger, 180 kW output power, 200-920 V, 400 A, two CCS 1 connectors, 6 m/20 ft long cables, 7" touch-display, RFID reader, 3G/4G modem, for the North American market

Overview

Terra 184 EV charger, 180 kW output power, 200-920 V, 400 A, two CCS 1 connectors, 6 m/20 ft long cables, 7" touch-display, RFID reader, 3G/4G modem, for the North American market

Terra 184 EV charger, 180 kW output power, 200-920 V, 400 A, two CCS 1 connectors, 6 m/20 ft long cables, 7" touch-display, RFID reader, 3G/4G modem, for the North American market

Also known as: 6AGC100820, ABB6AGC100820

Specifications

Amps: 400
Wattage: 1800
Amps: 400
Wattage: 1800