Deadbreak AL Compression Lug 25Al, 2/0, 1/Box

Item #: 2180157

Cat #: 63525AL

UPC: 051144062522

$ 62.16 EA
Company wide:
41 in stock
Documents & Guides
Deadbreak AL Compression Lug 25Al, 2/0, 600A, 1/Box

Overview

Deadbreak AL Compression Lug 25Al, 2/0, 600A, 1/Box
Also known as: 051144062522, 63525AL, MMM63525AL

Specifications

Amps: 600
Material: Aluminum
Allowable Gauge Range: 2/0
Amps: 600
Allowable Gauge Range: 2/0
Material: Aluminum