
Deadbreak Adapter 625CAG, 15/25/28 kV, Insulation Range 0.760 - 0.950"
Item #: 2180155
Cat #: 625CAG
UPC: 068060451774
$ 69.08 EA
Company wide:
10
in stock
Deadbreak Adapter 625CAG, 15/25/28 kV, Insulation Range 0.760 - 0.950 Inch (19.300 - 24.100 mm)
Overview
Deadbreak Adapter 625CAG, 15/25/28 kV, Insulation Range 0.760 - 0.950 Inch (19.300 - 24.100 mm)
Power up your medium-voltage network with confidence using the 3M™ Deadbreak Adapter 625CAG. Designed for 15/25/28 kV applications and compatible with 0.760 in – 0.950 in (19.3 mm – 24.1 mm) cable diameters, this molded EPDM cable adapter delivers reliable electrical stress relief at terminated cables, helping extend system life and improve overall performance.
Also known as: 068060451774, 625CAG, MMM625CAG
Specifications
| Volts AC: | 15kV, 25/28kV |
| Color: | Black |
| Volts AC: | 15kV, 25/28kV |
| Color: | Black |