3M™ Deadbreak Equipment Connection Base Kit

Item #: 2180153

Cat #: 625E-B2 DB KIT

UPC: 076308282684

$ 575.61 EA
Company wide:
9 in stock
3M™ 15/25 kV 600 A Deadbreak T-Body Equipment Connection, Base Kit without Cable Adapter or Lug

Overview

3M™ 15/25 kV 600 A Deadbreak T-Body Equipment Connection, Base Kit without Cable Adapter or Lug

3M™ Deadbreak Equipment Connecton kit is a safe and reliable method for terminating (equipment connection), splicing, add-on tap or dead-end applications of medium voltage pwer cable. The Deadbreak T-body is a fully shielded, insulated connecting system.

Also known as: 076308282684, 625E-B2 DB KIT, MMM625EB2

Specifications

Volts AC: 15kV, 25kV
Amps: 600
Volts AC: 15kV, 25kV
Amps: 600