3M Deadbreak Equipment Connection Base Kit 625E-B1, 600A

Item #: 2180149

Cat #: 625E-B1 DB KIT

UPC: 076308282677

$ 575.61 EA
Company wide:
0 in stock
Documents & Guides
3M Deadbreak Equipment Connection Base Kit 625E-B1, 600A, 15/25 kV, 1 Kit/Box

Overview

3M Deadbreak Equipment Connection Base Kit 625E-B1, 600A, 15/25 kV, 1 Kit/Box

Built for reliability in demanding medium-voltage applications, this connector meets IEEE Standard 386 and IEEE Standard 592 for proven performance and compatibility. A capacitive test point supports quick, safe verification, while the fully shielded, deadfront design enhances personnel protection. The cold-shrink jacket seal delivers a secure, watertight barrier and includes an integrated bleeder and ground wire for added safety and simplified installation. Designed for harsh environments—including submerged locations—its disconnectable, bolted connection makes maintenance and system changes fast and straightforward.

Also known as: 076308282677, 625E-B1 DB KIT, MMM625EB1

Specifications

Volts AC: 15kV, 25kV
Amps: 600
Volts AC: 15kV, 25kV
Amps: 600