LED PAR30S

Item #: 2180116

Cat #: 8.5PAR30S/COR/930/F40/D/P/ULW/T20 6/1FB

UPC: 046677586331

$ 9.31 EA
Company wide:
94 in stock
Documents & Guides
LED PAR30S Lamp, 8.5W, 120V, Short Neck, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 900, CRI: 90, Color Temperature: 3000K, Beam Angle: 40º, Rated Average Life: 25,000Hrs. *Philips CC# 586339, 12NC 929003739104.

Overview

LED PAR30S Lamp, 8.5W, 120V, Short Neck, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 900, CRI: 90, Color Temperature: 3000K, Beam Angle: 40º, Rated Average Life: 25,000Hrs. *Philips CC# 586339, 12NC 929003739104.

Philips PAR30 and PAR20 LED Single Optic Lamps provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.

Also known as: 046677586331, 8.5PAR30S/COR/930/F40/D/P/ULW/T20 6/1FB, PHI8PAR30SCOR930F4

Specifications

Color Temperature: 3000 (Warm White)
Shape: PAR30S (Sealed Beam Short)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Lumens: 900
Wattage: 8.500
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 90
Wattage: 8.500
Angle: 40°
Shape: PAR30S (Sealed Beam Short)
Volts AC: 120
Lumens: 900
Dimmable: Yes