This product has been discontinued.

2' x 4' LED Lay-In Panel, Selectable
Item #: 2179871
Cat #: CPX 2X4 ALO8 80CRI SWW7 SWL MVOLT IE10WCP
UPC: 197589195453
Company wide:
0
in stock
Discontinued
Documents & Guides
2 Ft. x 4 Ft. LED Lay-In Panel, 120-277V, CRI >80, Selectable Lumens: 4000LM / 5000LM / 6000LM, Selectable Color Temperature: 3500K / 4000K / 5000K, 0-10V Dimming, Emergency battery pack; 10W Constant Power.
Overview
2 Ft. x 4 Ft. LED Lay-In Panel, 120-277V, CRI >80, Selectable Lumens: 4000LM / 5000LM / 6000LM, Selectable Color Temperature: 3500K / 4000K / 5000K, 0-10V Dimming, Emergency battery pack; 10W Constant Power.
CPX™ from Lithonia lighting is the perfect choice for a quality LED panel at an affordable price. The smooth, even lens projects a crisp and clean aesthetic. CPX is the perfect choice for budget-conscious school, commercial office, or small retail footprint projects.
Also known as: 197589195453, CPX 2X4 ALO8 80CRI SWW7 SWL MVOLT IE10WCP, LITCPX2X4ALO8SWW7E
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 5000, 6200, 3800, Selectable |
| Width: | 24 in, 2 ft |
| Length: | 4 ft, 48 in |
| Type: | Emergency Backup, 0-10V Dimming |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Type: | Emergency Backup, 0-10V Dimming |
| Volts AC Range: | 120 - 277 |
| Lumens: | 5000, 6200, 3800, Selectable |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |