4' 15W T8 LED Lamp, 30-65K

Item #: 2179839

Cat #: LED-15T8-FCAB48-G4

UPC: 197810006015

$ 9.47 EA
Company wide:
8,044 in stock
Documents & Guides
4 Ft. T8 LED Lamp, 15 Watt (Replaces 32W), 2200 Lumens, 120-277V, 80+ CRI, Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, Hybrid Direct (Type-A) & Bypass Type-B) - Single/Double Ended Connection.

Overview

4 Ft. T8 LED Lamp, 15 Watt (Replaces 32W), 2200 Lumens, 120-277V, 80+ CRI, Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, Hybrid Direct (Type-A) & Bypass Type-B) - Single/Double Ended Connection.

Single/Double Ended Connection Hybrid Driver Allows Installation With Compatible Instant Start Ballasts* Or 120-277VAC Line Voltage. Approved For Installation In Completely Enclosed Fixtures. DLC Listed: S-J0PGVS, Also Available In 4’ 15W, 3’ 11W, And 2’ 10W

Also known as: 197810006015, LED-15T8-FCAB48-G4, LGDLED15T8FCAB48G4

Specifications

Wattage: 15
Lumens: 2200
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80+
Light Technology: LED
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Base: Medium Bi-Pin (G13)
Type: Hybrid (Type A+B)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Wattage: 15
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Lumens: 2200
Color Rendering Index (CRI): 80+
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Type: Hybrid (Type A+B)
Standards: DLC Listed (Standard)