Conduit Hanger With Bolt, 4", Steel

Item #: 2179772

Cat #: PH-400B

UPC: 835243010116

$ 3.85 EA
Company wide:
160 in stock
Documents & Guides
Conduit Hanger With Bolt, 4 Inch, Steel/Zinc, For Use With Rigid/IMC Conduit

Overview

Conduit Hanger With Bolt, 4 Inch, Steel/Zinc, For Use With Rigid/IMC Conduit
Also known as: 835243010116, PH-400B, ORBPH400B

Specifications

Material: Steel
Diameter: 4 in
Mounting: Threaded Rod
Finish: Zinc Plated
Material: Steel
Mounting: Threaded Rod
Diameter: 4 in
Finish: Zinc Plated