3/8" Adjustable Beam Clamp

Item #: 2179766

Cat #: BC-38

UPC: 835243032361

$ 4.34 EA
Company wide:
1,081 in stock
Documents & Guides
Adjustable Beam Clamp, 3/8”-16 Tap, 7/8” Jaw, 200 lb. Load

Overview

Adjustable Beam Clamp, 3/8”-16 Tap, 7/8” Jaw, 200 lb. Load

Elevate installations with high‑strength beam clamps that create secure, non-invasive anchor points on structural steel—no drilling or welding required. Engineered for safety with proper load distribution, adjustable fit, and rapid installation to cut labor and protect beams. Ideal for construction, industrial, mechanical, and renewable projects—from HVAC and electrical to process piping and equipment mounts. Choose the flexible, code-conscious solution built to perform as infrastructure and manufacturing continue to grow.

Also known as: 835243032361, BC-38, ORBBC38

Specifications

Weight Capacity: 200 lbs
Weight Capacity: 200 lbs