Conduit Flange Clip, 5/16-1/2" Flange, 1/2-3/4" Rigid

Item #: 2179763

Cat #: F812M58SM

UPC: 835243024762

$ 1.91 EA
Company wide:
814 in stock
Documents & Guides
Conduit Flange Clip, 5/16-1/2" Flange, 1/2-3/4" Rigid, Spring Steel

Overview

Conduit Flange Clip, 5/16-1/2" Flange, 1/2-3/4" Rigid, Spring Steel

Orbit Industries’ side mount snap close conduit to flange clips can be easily and fast installed to beam flanges from 1/8” to 3/4” with only a hammer. The clips support EMT and rigid conduits from the side of beams and the conduit clamp can be snapped easily. The rotatable joint allows the snap-close conduit clip to rotate 360° to fit conduits in different directions.

Also known as: 835243024762, F812M58SM, ORBF812M58SM

Specifications

Material: Spring Steel
Material: Spring Steel