Conduit Clip, 1/4" Rod, #12-8AWG, 1/8-3/8" Flange

Item #: 2179762

Cat #: F4Z4S

UPC: 835243025714

$ 1.25 EA
Company wide:
384 in stock
Documents & Guides
Conduit Clip, 1/4" Rod, #12-8AWG, 1/8-3/8" Flange, Spring Steel

Overview

Conduit Clip, 1/4" Rod, #12-8AWG, 1/8-3/8" Flange, Spring Steel

Orbit Industries’ muti-function clips can be easily installed on flanges, rods and wire to support boxes or conduits in multiple applications. The spring steel structure allows the clips to support attachments without additional hardware. The clips can be combined with other Orbit’s fasteners to provide multiple installation for cables and conduits.

Also known as: 835243025714, F4Z4S, ORBF4Z4S

Specifications

Material: Spring Steel
Material: Spring Steel