2" Bridle Ring

Item #: 2179759

Cat #: F4BRT32WS

UPC: 835243028319

$ 2.08 EA
Company wide:
1,633 in stock
Documents & Guides
2" Bridle Ring, 1/4"-10 Thread, Wood Screw, 50 lb Weight Capacity

Overview

2" Bridle Ring, 1/4"-10 Thread, Wood Screw, 50 lb Weight Capacity
Also known as: 835243028319, F4BRT32WS, ORBF4BRT32WS

Specifications

Size: 2 in
Size: 2 in