4' T8 Type-A LED, 65K

Item #: 2179742

Cat #: 16T8/LED/48-865/ IF18/G 10/1 FB

UPC: 046677545611

$ 9.11 EA
Company wide:
0 in stock
Documents & Guides
4 Ft. T8 LED Lamp, 16 Watt, Type A (Ballast Compatible), 120-277/347V, 1800 Lumen, 6500K, 80 CRI, *Philips CC# 545616, 12NC 929001961033, Product name: 16T8/LED/48-865/IF18/G 10/1 FB.

Overview

4 Ft. T8 LED Lamp, 16 Watt, Type A (Ballast Compatible), 120-277/347V, 1800 Lumen, 6500K, 80 CRI, *Philips CC# 545616, 12NC 929001961033, Product name: 16T8/LED/48-865/IF18/G 10/1 FB.

Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.

Also known as: 046677545611, 16T8/LED/48-865/ IF18/G 10/1 FB, PHI16T8LED48865IF1

Specifications

Lumens: 1800
Color Temperature: 6500 (Daylight)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Volts AC: 347
Color Rendering Index (CRI): 80
Wattage: 16
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Lumens: 1800
Shape: T8 (Tubular)
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight)
Length: 4 ft, 48 in
Volts AC: 347
Wattage: 16
Dimmable: No
Type: Ballast Compatible (Type A)