Solar Panel, Commercial Series, 570 Watts, Bifacial

Item #: 2179654

Cat #: SIL-570-XM+

UPC:

Call for price
Company wide:
0 in stock
Solar Panel, Commercial Series, 570 Watt, Bifacial, 144 Half-Cell, 1500 Volt DC, 89.700 x 44.60 x 1.4 Inch (35mm Frame), 62.800 Pounds, Aluminum With Silver Finish

Overview

Solar Panel, Commercial Series, 570 Watt, Bifacial, 144 Half-Cell, 1500 Volt DC, 89.700 x 44.60 x 1.4 Inch (35mm Frame), 62.800 Pounds, Aluminum With Silver Finish

Silfab Commercial NTC utilizes next-generation N-type solar cells, contributing to significantly higher efficiency levels and longevity while maximizing energy production and reduced degradation over time. An industry-leading warranty and US-manufactured product means tier-one quality you and your projects can trust.

Also known as: SIL-570-XM+, SILSIL570XM+

Features & Benefits

  • Improved Low-Light Performance
  • Improved Shade Tolerance
  • Increased Performance in High Temperatures
  • Efficient Bifacial Energy Yield
  • Enhanced Durability
  • Reduced Degradation Rate
  • 25-Year Product Warranty/ 30-Year Performance Warranty

Specifications

Color: Black, Silver
Depth: 1.400 in
Volts DC: 1500
Number of Cells: 144
Height: 89.700 in
Width: 44.600 in
Wattage: 570
Color: Black, Silver
Volts DC: 1500
Height: 89.700 in
Wattage: 570
Depth: 1.400 in
Number of Cells: 144
Width: 44.600 in