Solar Panel, Prime Series, 430 Watts

Item #: 2179653

Cat #: SIL-430-QD

UPC:

Call for price
Company wide:
1 in stock
Solar Panel, Prime Series, 430 Watts, 108 Half-Cell, 1000 Volt DC, 67.800 x 44.600 x 1.370 Inch, 46.300 Pounds, Aluminum With Black Finish

Overview

Solar Panel, Prime Series, 430 Watts, 108 Half-Cell, 1000 Volt DC, 67.800 x 44.600 x 1.370 Inch, 46.300 Pounds, Aluminum With Black Finish

Silfab Prime NTC utilizes next-generation N-type solar cell technology, contributing to significantly higher efficiency levels and longevity while maximizing energy production and reduced degradation over time. The triple black design looks clean and elegant.

Also known as: SIL-430-QD, SILSIL430QD

Specifications

Volts DC: 1000
Amps: 25
Wattage: 430
Depth: 1.375 in
Number of Cells: 108
Width: 44.600 in
Height: 67.800 in
Volts DC: 1000
Wattage: 430
Number of Cells: 108
Height: 67.800 in
Amps: 25
Depth: 1.375 in
Width: 44.600 in