All-in-One Off-Grid Inverter/Charger, DC Input Voltage Range 120 - 450V DC

Item #: 2179377

Cat #: EG4OGI3kW00V2

UPC:

$ 699.99 EA
Company wide:
0 in stock
All-in-One Off-Grid Inverter/Charger, DC Input Voltage Range 120 - 450 Volt DC, (1) MPPT, 17.600 x 11.600 x 4.100 Inch, Parallel up to 12 Units For Maximum of 36kW of Continuous AC Power

Overview

All-in-One Off-Grid Inverter/Charger, DC Input Voltage Range 120 - 450 Volt DC, (1) MPPT, 17.600 x 11.600 x 4.100 Inch, Parallel up to 12 Units For Maximum of 36kW of Continuous AC Power

The EG4 3000EHV-48 is a multi-function inverter/charger, combining the capabilities of an inverter, MPPT solar charger, and battery charger to offer uninterrupted power support in a portable size. Its comprehensive LCD display offers user-configurable and easily accessible button operation including battery charging current, AC/Solar Charger priority, and acceptable input voltage based on different applications.

Also known as: EG4OGI3kW00V2, EG4OGI3KW00V2

Specifications

Depth: 4.100 in
Width: 4.100 in
Volts DC Range: 120 - 450
Height: 17.600 in
Weight: 21.600 lbs
Depth: 4.100 in
Volts DC Range: 120 - 450
Weight: 21.600 lbs
Width: 4.100 in
Height: 17.600 in