
Drop Ceiling Connector / 2700 Series Raceway, Non-Metallic, Ivory
Item #: 0217935
Cat #: 2786
UPC: 786776039375
$ 2.50 EA
Company wide:
310
in stock
Documents & Guides
Non-Metallic, Drop Ceiling Connector, 2700 Series. Size: 2-1/8" Length, 1-7/16" Width. PVC, Ivory.
Overview
Non-Metallic, Drop Ceiling Connector, 2700 Series. Size: 2-1/8" Length, 1-7/16" Width. PVC, Ivory.
Uniduct ® Series 2700, 2800, 2900 Latching Raceway Systems are one-piece, single channel, nonmetallic raceways ideally suited for routing and protecting fiber optic, UTP, and other low-voltage (50V or less) cabling in an easy to install, aesthetically pleasing application. Uniduct Series 2800 and 2900 Raceway radiused fittings (FO) maintain 1 1/4" (32mm) bend radius control and are the perfect solution for even the most demanding cabling applications.
Also known as: 786776039375, 2786, WMD2786
Specifications
| Length: | 2 1/8 in |
| Color: | Ivory |
| Length: | 2 1/8 in |
| Color: | Ivory |