
Selectable Round High Bay
Item #: 2179308
Cat #: ORRHS18-30L
UPC: 765364056970
$ 168.34 EA
Company wide:
28
in stock
Documents & Guides
LED Selectable Round High Bay: 120-277V, Wattage/Lumen Selectable: 120/160/200 Watts; 18,000 - 30,000 Lumens, Selectable Color Temperature: 4000K or 5000K, 80 CRI, 0-10V Dimming, Die Cast Aluminum Housing, J-hook mounting, Center Motion Mount capable, Black Color.
Overview
LED Selectable Round High Bay: 120-277V, Wattage/Lumen Selectable: 120/160/200 Watts; 18,000 - 30,000 Lumens, Selectable Color Temperature: 4000K or 5000K, 80 CRI, 0-10V Dimming, Die Cast Aluminum Housing, J-hook mounting, Center Motion Mount capable, Black Color.
Also known as: 765364056970, ORRHS18-30L, ATAORRHS1830L
Specifications
| Wattage: | 160, 120, 200, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White) |
| Lumens: | 30000, 24000, 18000, Selectable |
| Color: | Black |
| Color Rendering Index (CRI): | 80 |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 160, 120, 200, Selectable |
| Lumens: | 30000, 24000, 18000, Selectable |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White) |
| Color: | Black |
| Type: | 0-10V Dimming |
| Volts AC Range: | 120 - 277 |