LED Adjustable CCT Downlight, 4"

Item #: 2179307

Cat #: RL474-550L-DIMTR-120-27K/3OK/4

UPC: 194672044810

Call for price
Company wide:
0 in stock
Documents & Guides
4 Inch Round Adjustable Slim LED with Multi CCT: 9 Watt, 550 Lumen, 90CRI, 120 Volt, Selectable CCT: 27K/30K/35K/40K/50K, White Trim

Overview

4 Inch Round Adjustable Slim LED with Multi CCT: 9 Watt, 550 Lumen, 90CRI, 120 Volt, Selectable CCT: 27K/30K/35K/40K/50K, White Trim

A high performance 4” LED luminaire, engineered for New Construction, Remodel or Retrofit to accommodate insulated or dropped ceiling installations. It is easily installed and is suppled with a remote driver. It’s small aperture and shallow depth make it an ideal choice for unlimited applications.

Also known as: 194672044810, RL474-550L-DIMTR-120-27K/3OK/4, ETERL474550LDIMT5C

Specifications

Lumens: 550
Volts AC: 120
Color: White
Wattage: 9
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 550
Color: White
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Wattage: 9
Dimmable: Yes